Shop All Easels
Design Toscano
DaVinci Hand-Crafted Display Easel
Mfr # YN5376
Zoro # G905445866
product price: $204.06
/ea
Free Shipping & Returns
$204.06
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 65"
- Overall Width 21.5"
- Features Holds paintings over two feet wide, and up to three feet tall.
- Large Spiral 26.5"
- Floor to top of shelf at lowest setting 27.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # YN5376
- Zoro # G905445866
- UPC # 846092079254
- Country of Origin China
- Category Easels
Dimensions
Overall Height | 65" |
Overall Width | 21.5" |
Details
Item | DaVinci Hand-Crafted Display Easel |
Features | Holds paintings over two feet wide, and up to three feet tall. |
Large Spiral | 26.5" |
Floor to top of shelf at lowest setting | 27.5" |
Description
Position your favorite artwork or family portrait in a place of instant honor! Our handsome, wooden easel lends an elegant Baroque sensibility to your decor and easily positions your piece in its best light. Rising over 51⁄2 feet tall to its elaborate crown, the DaVinci boasts a generous 41⁄2-inch-deep display shelf to comfortably hold pieces over two feet wide and up to a yard tall. Makes a stunning, never-duplicated gift! Simple assembly required. 211⁄2"Wx261⁄2"Dx65"H. 13 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED VISUAL PRODUCTS Corkboard, 48"x36", Buff/Bronze (UV4041-BRONZE-BUFF)
- FELLOWES Powershred Shredder Waste Bags, 9g, PK100 (36053)
- AVERY DENNISON Laser Labels, 1x2-5/8, PK750 (5971)
- ZORO SELECT 16" x 5-1/2" Open Poly Bags, 0.75 mil, Clear (5DRV6)
- CRESTLINE PRODUCTS Deluxe Magnetic Paper Roll Easel (17343)
- QUARTET Dry Erase Board, Easel Mounted, 39"x27" (EU500E)
- POST-IT Pad, Easel, Post-It, We, 25X30 Pk (MMM559RP)
- FLIPSIDE Magnetic Dry-Erase Desktop Easel Set (50000)
- UNIVERSAL Adjustable White Board Easel, 29x41 (UNV43033)
- BARCHARTS Immigration Law Quickstudy Easel (9781423217664)
- FLIPSIDE PRODUCTS EASEL;DRYERS;ADJ LEGS;46X30 (51000)
- Design Toscano Easels