Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Darwin's Ape Thinker Cast Bronze Statue
Mfr # DK2602
Zoro # G304385435
product price: $1,366.86
/ea
Free Shipping & Returns
$1,366.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 15.5"
- Width 8"W
- Large Spiral 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # DK2602
- Zoro # G304385435
- UPC # 840798138949
- Country of Origin Thailand
- Category Fountains, Garden Statues & Sculptures
Dimensions
Height | 15.5" |
Width | 8"W |
Details
Large Spiral | 10" |
Description
Hugo Rheinhold's (1853-1900) most popular sculpture, a reflection on Darwin's theory of evolution, ponders man's superior ability to ask "where do we come from?" In his master work, Rheinhold borrows the European cultural tradition of meditation on a human skull, popularized in Shakespeare's Hamlet. Our replica features the details found in the original piece including the stack of books, skull in hand and set of calipers held by the ape's foot. Historians say that the sculpture represents the question: did the ape evolve and therefore will become a man someday or was he created an ape and thus always will be an ape? Known by many different names including "Rheinhold's Monkey," "Smart Monkey," and "Monkey with Skull," our Design Toscano bronze replica is individually cast in high quality lost wax bronze, which highlights the sculptural uniqueness. Our bronze statue is then hand rubbed in a multidimensional sepia patina finish and set atop a solid black marble base. Color patina is applied by hand one piece at a time, tone may vary slightly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY 15 ft x 30 ft 5 mil Tarp, Brown, Polyethylene (BRT-1530-X)
- MILWAUKEE TOOL M18 FUEL(TM) 14" Top Handle Chainsaw Kit (2826-21T)
- MTD Recoil Spring (932-05114)
- AFTERMARKET Industrial And Lawn Mower V Belt A21 12 x 23 4L230 (OTB40-0115)
- DESIGN TOSCANO Jurassic Muttaburrasaurus Dinosaur Statue (NE190010)
- DESIGN TOSCANO Moose and Black Bear in a Boat Statue (HF665392)
- DESIGN TOSCANO A Step in Time Cast Metal Child Statue (QH08102)
- DESIGN TOSCANO Hog Heaven Flying Pigs Statue Collection: Sitting (QL57201)
- DESIGN TOSCANO Kaiyuan Temple Pondering Buddha Statue (KY30857)
- DESIGN TOSCANO Loving Friend, Memorial Pet Dog Statue: Medium (LY7154052)
- ALPINE Bronze Iron 48 in. H Farm Animal Weathervane Outdoor Garden Stake (NCY342A)
- Design Toscano Fountains, Garden Statues & Sculptures