Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Dancing Asian Fish Bronze Spitting Garden Statue: Large
Mfr # SU1028
Zoro # G704385103
product price: $910.86
/ea
Free Shipping & Returns
$910.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 22 Inch
- Depth 19 Inch
- Width 14 Inch
- Weight 36 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # SU1028
- Zoro # G704385103
- UPC # 846092040070
- Country of Origin Thailand
- Category Fountains, Garden Statues & Sculptures
Dimensions
Height | 22 Inch |
Depth | 19 Inch |
Width | 14 Inch |
Details
Weight | 36 lbs |
Description
Our "Dancing Fish" bronze statue lends an Asian symbol of grace, beauty, strength, and a touch of whimsy to your garden, fountain or koi pond. Every sculptural detail of our Design Toscano-exclusive, bronze spitting fish statue captures a fluidity of motion, from the delicate folds of its flapping fins to the eye-pleasing detail of every scale. Cast in the traditional lost-wax method, featuring our emerald verde patina. Sure to be a focal point in your garden or pond, our heirloom-quality bronze spitting fish statue conveys that you take the exterior of your home as seriously as the interior. Piped to optionally cascade flowing water from the fish's mouth into your pond or fountain. Simply add the optional 290 GPH pond pump kit to create beautiful water music in your garden. Accommodates Toscano Pump Kit DR-290, sold separately. 14"Wx19"Dx22"H. 36 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Air Cleaner Hsg As (951-10739)
- OREGON Starter Rope, NO. 4 200FT PREMIUM (31-240)
- IGLOO 72 qt. Chest Cooler, Seat Cushion Top, Marine (8496)
- BETTER BARRIERS Rigid, Utility Mesh, 3ft.x15ft., Silver (HC 315)
- DESIGN TOSCANO Terrence the Terrier Digging Pet Dog Statue (QL6522)
- DESIGN TOSCANO The Knight of the Round Mushroom Medieval Garden Gnome Warrior Statue (QM23010)
- DESIGN TOSCANO Bunny on Board the Tractor, Garden Gnome Statue (QL1530256)
- DESIGN TOSCANO Goddess of Mercy Praying Angel Statue (FU63854)
- DESIGN TOSCANO Simone, the Squirrel Hanging Sculpture (NG34034)
- DESIGN TOSCANO Sun Shower Susanna Umbrella Girl Statue (LY717080)
- DESIGN TOSCANO Standing Deer Buck Cast Bronze Garden Statue (PB1096)
- Design Toscano Fountains, Garden Statues & Sculptures