Shop All Sconces
Design Toscano
Crown Royale Hanging Pendant Lantern, PK 2
Mfr # MH971201
Zoro # G705447046
product price: $183.95
/pk 2, $91.98/ea
Free Shipping & Returns
$183.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 21"
- Width 6"
- Depth 14"
- Lantern 19"H x 5.5" dia.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # MH971201
- Zoro # G705447046
- UPC # 846092030668
- Country of Origin China
- Category Sconces
Dimensions
Height | 21" |
Width | 6" |
Depth | 14" |
Details
Lantern | 19"H x 5.5" dia. |
Description
Embellish your castle hallways with this richly ornate, hand-tooled metal scroll work pendant embellished with fleurs-de-lis and fitted with an elegant smoked glass insert. Our functional work of decorative art melds the arts of glass and embossed metal with a decorative bracket ready to hold your pillar candle. Candle not included. Each: 6"Wx14"Dx21"H. 5 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Stairwell Fixture, With Sensor, 3500K (WL4 20L EZ1 LP835 N100 NES7 DIM10)
- GE LAMPS GE LIGHTING 100W, ED23.5 Mercury Vapor HID Light Bulb (HR100DX38)
- ILC Replacement for Osram Sylvania L13w/41-827 replacement light bulb lamp (L13W/41-827 OSRAM SYLVANIA)
- ENERGIZER Headlight, 150 Lumens, LED (HDB32E)
- DESIGN TOSCANO Enlightening Freedom Bald Eagle Sculptural Electric Wall Sconce (CL80003)
- DESIGN TOSCANO Crown Royale Hanging Pendant Lantern (MH71201)
- Z-LITE Lawson 1 Light Wall Sconce, Matte Black & Clear (343-1S-MB)
- VAXCEL Yoho 1L Sconce Black Walnut (W0148)
- TROY Point Lookout Wall sconce (B5031-APW)
- BESA LIGHTING Chelsea Wall Sconce, Amber Cloud, Polished Nickel Cap Finish, 1x75W Incandescent (704318-PN)
- LIVEX LIGHTING Swing Arm Wall Lamps 1 Light Antique Brass Swing Arm Wall Lamp (40038-01)
- Design Toscano Sconces