Shop All Table Lamps
Design Toscano
Crouching Cat, Flexing Feline Illuminated Sculpture
Mfr # KY73461
Zoro # G005390219
product price: $113.90
/ea
Free Shipping & Returns
$113.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 18"
- Width 8"
- Weight 7 lbs
- Depth 6.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # KY73461
- Zoro # G005390219
- UPC # 840798108072
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 18" |
Width | 8" |
Depth | 6.5" |
Details
Weight | 7 lbs |
Description
Pounce! In the shadow created by the lovely art glass shade hanging from its furry tail, our Design Toscano feisty, fun-filled feline arches to become a cat lovers' favorite collectible! Paying homage to a 1930's bronze antique by Charles Paillet our version is cast in quality designer resin with a faux bronze finish to pick up sculptural details including pert ears and kitty claws. Adds a soft glow from a bookshelf, desk or bedside. Accepts your 25 watt, type B bulb. 8"Wx61⁄2"Dx18"H. 7 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Eiko Q500t3/cl/240v replacement light bulb lamp 2 Pack (Q500T3/CL/240V EIKO)
- ILC Replacement for Norman Lamps F40t12-blb replacement light bulb lamp (F40T12-BLB NORMAN LAMPS)
- ADVANCE LED Driver, 150W, 1.05 ADC, 120/277VAC (XI150C105V140CNF1)
- MAXSA INNOVATIONS Metal Solar Deck Light - Stainless Steel, PK 4 (47334-SS)
- DESIGN TOSCANO Sarcophagus of King Tutankhamun Table Lamp (CL7924)
- DESIGN TOSCANO Blind Justice, Greek Goddess of Law Table Lamp (PD63578)
- DESIGN TOSCANO Christmas Tree Stained Glass Lamp Illuminated Sculpture (TF10019)
- DESIGN TOSCANO Royal Cat Goddess Bastet Sculptural Table Lamp (CL7548)
- DESIGN TOSCANO Steampunk Airship Illuminated Sculpture (CL6654)
- DESIGN TOSCANO Monkey Business Sculptural Table Lamp (KY7955)
- LIMELIGHTS Stick Lamp with USB charging port, Teal, PK 2 (LC2002-TEL-2PK)
- Design Toscano Table Lamps