Shop All Table Lamps
Design Toscano
Croton Leaves Tiffany-Style Stained Glass Lamp
Mfr # TF85001
Zoro # G105386938
product price: $295.26
/ea
Free Shipping & Returns
$295.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 33"
- Width 16"W
- Depth 16"
- Shade Dimensions 9"H.
- Cord 57"L.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # TF85001
- Zoro # G105386938
- UPC # 840798111379
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 33" |
Width | 16"W |
Depth | 16" |
Shade Dimensions | 9"H. |
Details
Cord | 57"L. |
Description
The Croton, also called the Jungle Fire Plant, a native to Asia is a tropical evergreen shrub with unusual foliage, the leaves are green and white marbled on top and vivid red underneath. This Design Toscano authentic stained glass table lamp casts a cool green and rosy red glow adding a tropical feel to any space. Drawing upon the style and techniques of the master of stained glass, Louis Comfort Tiffany, this replica stands over two-and-a-half-foot tall, and is composed of individually hand-cut pieces of vibrant, authentic art glass. A stylized stately metal base, hand-finished in French bronze, sports a clear resin orb. Rising toward a magnificent shade boasting four hundred pieces of vibrant, real art glass and over 100 jewel-like cabochons, and crowned with a metal finial. Brilliant and tropical this artisan work will cast a perfect glow in any entry, on any desk or side table. Accepts your two 60-watt bulbs; with two pull chains and a switch on cord. Simple assembly required. This is authentic, hand-crafted art glass; variations of texture and color are part of the process. 16"dia.x33"H. 12 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTEK GRY LED Track Light (LPL704RC)
- JUNO LIGHTING Track Section, 2 ft, Black (R 2FT BL)
- PROGRESS LIGHTING Stem Kit 15 Foot Cord Extender, White (P8625-30)
- NUVO Blink Pro 11W 7 in. LED Fixture - CCT Selectable - Round Shape - Bronze Finish - 120V (62/1712)
- DESIGN TOSCANO Royal Cat Goddess Bastet Sculptural Table Lamp (CL7548)
- DESIGN TOSCANO Goddess of the Stars Art Deco Illuminated Sculpture, PK 2 (PD972501)
- DESIGN TOSCANO Egyptian Goddess of the Night Illuminated Statue (EU22382)
- DESIGN TOSCANO Elegant Slumber Art Deco Illuminated Sculpture (PD60736)
- DESIGN TOSCANO Christmas Tree Stained Glass Lamp Illuminated Sculpture (TF10041)
- DESIGN TOSCANO Christmas Tree Stained Glass Lamp Illuminated Sculpture (TF10019)
- SIMPLE DESIGNS Two Toned Basics Table Lamp, White and Silver (LT1114-OFF)
- Design Toscano Table Lamps