Shop All Patio Side Tables
Design Toscano
Craggy Bark Tree Ent Side Table
Mfr # JQ12015
Zoro # G304386500
product price: $222.30
/ea
Free Shipping & Returns
$222.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 14.5"
- Depth 13"
- Weight 17 lbs
- Height 20.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # JQ12015
- Zoro # G304386500
- UPC # 840798133210
- Country of Origin China
- Category Patio Side Tables
Dimensions
Width | 14.5" |
Depth | 13" |
Height | 20.5" |
Details
Weight | 17 lbs |
Description
With a face that even a Druid would love, our Tree Ent promises to be "all bark and no bite!" Inspired by Middle Earth's mystical race of troll-like, talking trees, our benevolent-faced tree ent (Anglo Saxon for giant) appears in the tales of Tolkien and other fantasy spinners. Sculpted complete with weathered brown bark and wise gaze, our Design Toscano-exclusive artist's collectible side table is cast in quality designer resin and hand painted, one-piece-at-a-time for home or garden. 141⁄2"Wx13"Dx201⁄2"H. 17 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Wall Urn Ash Tray, SS (1ECK8)
- UNIVERSAL FOREST GRADE STAKE 1X2X36"" PK/24 (141051)
- PLANO Prolatch Stowaway 3750 With Bulk Compartment (2375002)
- HOLLAND BAR STOOL CO University of Nebraska 13" Solid Wood Clock (WClkPBlkNebrUn)
- DESIGN TOSCANO Regent's Park Victorian Garden Table (SP929)
- DESIGN TOSCANO Kalahari Meerkat Maitre d's Sculptural Side Table (JQ8608)
- DESIGN TOSCANO The Lono (Tongue) Grand Tiki Sculptural Table (DB383075)
- WOODARD 16 in. Marbella Round Steel Side Table (242973)
- FLASH FURNITURE Natural Cedar All-Weather Adirondack Side Table (JJ-T14001-BR-GG)
- FLASH FURNITURE Charlestown All-Weather Poly Resin Wood Adirondack Side Table in Red (JJ-T14001-RED-GG)
- SUNCAST Elements Ice Cube Coffee Table with Storage (BMDB3010CB)
- Design Toscano Outdoor Tables