Shop All Accent Furniture and Storage
Design Toscano
Coral Reef Oceanside Sea Console Table
Mfr # NE200171
Zoro # G205446327
product price: $1,425.00
/ea
Free Shipping & Returns
$1,425.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Depth 12.5"
- Overall Height 34"
- Width 49"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # NE200171
- Zoro # G205446327
- UPC # 840798137447
- Country of Origin Philippines
- Category Accent Furniture and Storage
Dimensions
Overall Depth | 12.5" |
Overall Height | 34" |
Width | 49"W |
Description
Coral reefs are found all over the world's oceans, from the Aleutian Islands off the coast of Alaska to the warm tropical waters of the Caribbean Sea. Our fantastic marine ecosystem, decorative console table features hundreds of different species of coral, framed as a rare glimpse at the ocean seafloor, perfect as beach house decor or in a spirited spa. Our Design Toscano-exclusive nautical console table is sculpted with undersea details, and cast in fiberglass-reinforced designer resin and hand finished in a faux bleached coral white, and framed in wood with a faux ebony finish. An instant seaside decor standout! 49"Wx121⁄2"Dx34"H. 98 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 60" Lx 35" W, Alabaster, Vinyl (493N94)
- BLUE RIDGE ERGONOMICS Desk Chair, Mesh, 18-1/2" to 21-1/2" Height, Adjustable Arms, Black (BR-MOD-MDHCH-RG-C1-A2-RG)
- DMI Bed Wedge, Wht, 24inLx12inH (802-8028-1900)
- KASON Recessed Inside Release Handle (10486C00600)
- DESIGN TOSCANO Royal Egyptian Cheetahs Sculptural Glass-Topped Console (KY559534)
- DESIGN TOSCANO British Telephone Booth Display Cabinet (NE36832)
- DESIGN TOSCANO Chinese Chippendale-Style Triple Shelf Hardwood Curio (BN2332)
- DESIGN TOSCANO Coat of Arms Gothic Revival Armoire (AF4546)
- DESIGN TOSCANO The Venice Etagere Display Pedestal (DY1612)
- DESIGN TOSCANO Renenutet Egyptian Cobra Goddess Glass-Topped Table (CL5057)
- CONVENIENCE CONCEPTS Northfield Mirrored Console Table, White - 48 x 15.5 x 28 in. (HI2540055)
- Design Toscano Accent Furniture and Storage