Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Copper Botanical Garden Fountain
Mfr # SS12376
Zoro # G504385846
product price: $145.95
/ea
Free Shipping & Returns
$145.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 21 1/2 Inch
- Width 10 Inch
- Depth 10 Inch
- Weight 5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # SS12376
- Zoro # G504385846
- UPC # 846092098118
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Height | 21 1/2 Inch |
Width | 10 Inch |
Depth | 10 Inch |
Details
Weight | 5 lbs |
Description
With burnished copper, natural river stones and sweet water music, the Copper Botanical fountain is sure to be the crowning statement in your garden or home or on your patio. Multiple cascading streams of water flow endlessly from each stylized lotus to create an oasis with a peaceful, meditative atmosphere. Our Design Toscano-exclusive fountain can be placed indoors or out and constantly recycles water from a hidden reservoir. In a quality designer resin urn base, this investment in garden art features an integrated, UL-listed, indoor/outdoor pump. Simple Assembly Required. 10"dia.x211⁄2"H. 5 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWTRON 40 W Replacement Blacklight Bulb (BF130)
- ULTIMATE FERTILIZER CO, THE 5M All Seasonfertilizer (121)
- DB ELECTRICAL Rotary Cutter Blade For Bush Hog 80A67327, John Deere WP67327; (3013-8217)
- MTD Grassbag Asm-21 B (664P05321A)
- DESIGN TOSCANO Thumbelina Garden Sculpture: Stake Version (QM14024)
- DESIGN TOSCANO The Out-of-this-World Alien Extra Terrestrial Statue: Small (LY815032)
- DESIGN TOSCANO Frederic, the Little Fisherman of Avignon Statue (NG32122)
- DESIGN TOSCANO Westie Puppy Partner Collectible Dog Statue (JQ11207)
- DESIGN TOSCANO Resting Grace Sitting Angel Statue: Medium (NG34725)
- DESIGN TOSCANO Water Pump Pete Garden Gnome Statue (QM2433500)
- NATURE SPRING Bamboo Wind Chime, 38" Natural Environment Conscious, Hand Crafted, Tuned, for Garden, Patio (268255BBN)
- Design Toscano Fountains, Garden Statues & Sculptures