Shop All Accent Furniture and Storage
Design Toscano
Columns of Corinth Shelves
Mfr # NE68471
Zoro # G205446181
product price: $3,135.00
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$3,135.00
Free 30-Day Returns
Key Features
- Overall Depth 19.5"
- Overall Height 79"
- Width 76"W
- Shelves overall 76" long x 16" deep x 3/4" thick
- Distance between shelves 16"H.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # NE68471
- Zoro # G205446181
- UPC # 846092014675
- Country of Origin Philippines
- Category Accent Furniture and Storage
Dimensions
Overall Depth | 19.5" |
Overall Height | 79" |
Width | 76"W |
Details
Shelves overall | 76" long x 16" deep x 3/4" thick |
Distance between shelves | 16"H. |
Description
You'll understand what Roman author Vitruvius meant when he called Corinthian columns "the imitation of the slenderness of a maiden" as you gaze at the graceful beauty of our nearly seven-foot-tall work of furniture art. Intricately carved and crowned with acanthus leaf capitols, these Toscano exclusives are cast in quality designer resin and dramatically hand-painted with a weathered, faux stone finish. Set with three six-foot-wide expanses of tempered glass to showcase your collectibles and artifacts, this is a truly amazing statement piece sure to be the centerpiece of your home. 76"Wx191⁄2"Dx79"H. 270 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVABLISS Caesar CAE-1036 Handmade Area Rug (CAE1036-23)
- ALLSOP Allsop 32147 Metal Art Adjustable Laptop Stand; Black (32147)
- COSCO White Folding Chair (14-833-WSP4)
- ZORO SELECT 16-1/2" Analog Wall Clock, Black, Shape: Round (67403302)
- DESIGN TOSCANO Royal Egyptian Cheetahs Sculptural Glass-Topped Console (KY559534)
- DESIGN TOSCANO Renenutet Egyptian Cobra Goddess Glass-Topped Table (CL5057)
- DESIGN TOSCANO Chinese Chippendale-Style Triple Shelf Hardwood Curio (BN2332)
- DESIGN TOSCANO Five-tiered Edwardian Corner Shelf (GR253)
- DESIGN TOSCANO Wine and Dine Sculptural Glass-Topped Table (EU32574)
- DESIGN TOSCANO Egyptian Columns of Luxor Shelves (AD868372)
- KETCHAM 16" x 22" Deluxe Recessed Mounted Beveled Edge Medicine Cabinet (172BV)
- Design Toscano Accent Furniture and Storage