Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Colossal Crustacean Grand-Scale Giant King Crab Statue
Mfr # NE100013
Zoro # G604385548
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,708.86
Free 30-Day Returns
Key Features
- Width 74 1/2 Inch
- Height 15 1/2 Inch
- Depth 51 1/2 Inch
- Weight 89 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Design Toscano
- MFR # NE100013
- Zoro # G604385548
- UPC # 846092091492
- Country of Origin Philippines
- Category Fountains, Garden Statues & Sculptures
Dimensions
Width | 74 1/2 Inch |
Height | 15 1/2 Inch |
Depth | 51 1/2 Inch |
Details
Weight | 89 lbs |
Description
We provide everything but the butter! Our exclusive, larger-than-life Colossal Crustacean Giant King Crab statue is a perfect visual delicacy near a pond, bar or pool. Complete with pinchers, claws and nested legs, this titanic Crab sculpture boasts a six foot width, easily spotted in deep seas or in your party room. Our humongous replica King Crab statue is cast in quality designer resin, reinforced for supreme strength with fiberglass and hand-painted with powerfully convincing color and texture to be as faithful as possible to the form of its ancient species. Our Design Toscano-exclusive display-quality Colossal Crustacean King Crab sculpture transforms any home, garden, restaurant or hotel into something truly magnificent! Another breathtaking deep sea statue from Toscano! 741⁄2"Wx511⁄2"Dx151⁄2"H. 89 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 DB Blower, M18 8.0 + 2PK 6.0 Battery (2824-20, 48-11-1880, 48-11-1862)
- ORBIT For 1/4 in. Tubing Drip Irrigation Tubing Stake 0.5 in. H , 10PK (65721)
- BIRD BARRIER Eagle Eye Deterrent, 8-1/2" L, Gold (ee-1wg)
- RAID Wasp & Hornet Killer, 14oz Aerosol (668006EA)
- DESIGN TOSCANO Divine Messenger Memorial Garden Angel Statue (LY7160012)
- DESIGN TOSCANO Look to the Heavens Memorial Garden Angel Statue (LY713002)
- DESIGN TOSCANO Backwoods Troublemakers Speak, Hear, See No Evil Black Bear Statue (HT142927)
- DESIGN TOSCANO Peace and Harmony Blue Sea Turtle Statue Set (QL60102)
- DESIGN TOSCANO Basking in God's Glory Little Girl Statue: Medium (NG34012)
- DESIGN TOSCANO English Rosette Garden Sculptural Plinth: Grande (CL5193)
- SHAWSHANK LEDZ Magic Seasons Light Stake Pathway Decor (702926)
- Design Toscano Fountains, Garden Statues & Sculptures