Design Toscano

Coat of Arms Gothic Revival Armoire


product price: $2,848.86
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Overall Depth 17"
  • Overall Height 64"
  • Width 34"W
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Depth 17"
Overall Height 64"
Width 34"W

Description

A direct copy of a French Gothic Revival antique, this work of furniture art is virtually indistinguishable from a period original! From the amazing handcarving of heraldic crests and coats of arms to the melon bulb turnings, it requires Toscano craftsmen over two weeks to replicate this handsome armoire in fine mahogany, hand-rubbed to a burnished finish, and distressed just enough to reproduce a fine antique. The craftsmanship of the ironwork hinges, lock and key embellish the thick doors that open to reveal three shelves and two drawers for storage in this quality 5-feet tall masterwork. Toscano exclusive. 34"Wx17"Dx64"H. 120 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.