Shop All Dining Room Chairs
Design Toscano
Chinese Chippendale Chair
Mfr # AF1400
Zoro # G705446025
product price: $910.86
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$910.86
Free 30-Day Returns
Key Features
- Width (In.) 24"W
- Depth (In.) 23"
- Height (In.) 45"
- Fabric Content 100% Polyester
- Arm from floor Height 30.5"H.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # AF1400
- Zoro # G705446025
- UPC # 846092036042
- Country of Origin Indonesia
- Category Dining Room Chairs
Dimensions
Width (In.) | 24"W |
Depth (In.) | 23" |
Height (In.) | 45" |
Arm from floor Height | 30.5"H. |
Seat Dimensions | 22.5"Wx19"D. |
Details
Fabric Content | 100% Polyester |
Floor to top of seat | 20" H. |
Description
Despite the latticework sides and back, this Chinese-style solid mahogany armchair reveals its English origins with chamfered legs and tone-on-tone drop-in seat cushion. Known as "Chinese railing," this style replicates elegantly graceful bamboo, but is handcarved in solid mahogany. Its high quality and style blend easily with almost any decor. 24"Wx23"Dx45"H. 22 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL 15" W 2 Drawer Ff Mobile Pedestal FileLetter20", Charcoal, Letter (LLR66910)
- TRADEMARK FINE ART Danhui Nai 'Mandala Delight I' Canvas Art, 14x14 (WAP07826-C1414GG)
- FLASH FURNITURE Clear Stacking Side Chair (FH-173-APC-GG)
- FLASH FURNITURE 4PK Commercial Grade Black Plastic Folding Chairs (4-LE-L-3-W-BK-GG)
- DESIGN TOSCANO DeMedici Palace Renaissance Chair, PK 2 (AF901)
- DESIGN TOSCANO Viollet-le-Duc Gothic Cathedral Side Chair (AF51320)
- DESIGN TOSCANO Sudbury Hand-Carved Solid Pine Gothic Side Chair (AF1664)
- DESIGN TOSCANO Bacall Waterfall Curved Back Dining Chair Set (AF951787)
- DESIGN TOSCANO Charles II Armchair (AF1010)
- DESIGN TOSCANO Charles II Chairs, Chairs, PK 6 (AF92025)
- SAFAVIEH Buchanan Rect Side Chair- Light Beige - 38.3 x 19 x 19 in. (FOX6229H-SET2)
- Design Toscano Dining Room Chairs