Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Child's Play Stacked Children Spitting Cast Bronze Statue: Medium
Mfr # SU2006
Zoro # G004385308
product price: $741.00
/ea
Free Shipping & Returns
$741.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 17 lbs
- Width 8"
- Height 24.5"
- Depth 9.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # SU2006
- Zoro # G004385308
- UPC # 846092040186
- Country of Origin Thailand
- Category Fountains, Garden Statues & Sculptures
Dimensions
Width | 8" |
Height | 24.5" |
Depth | 9.5" |
Details
Weight | 17 lbs |
Description
Capturing the idyllic spirit of childhood play, our bronze child statue is a charming year-round reminder of "fun in the sun" for any pond, fountain or garden. Giggling and sitting astride each other's shoulders, these three playmates evoke memories of summer's giddy madness. Our bronze child statue is expertly finished with a hand-applied multidimensional emerald verde bronze patina. The stacked group is individually cast in the traditional lost wax method, which highlights their expressive faces and exquisite, positioned limbs. Sure to be a focal point, this Design Toscano exclusive heirloom-quality bronze garden statue conveys that you take the exterior of your home as seriously as the interior. Piped to optionally cascade flowing water from the top child's mouth onto your pond, pool or fountain. Simply add the optional 400 GPH pond pump kit to create beautiful water music in your garden. Accommodates Toscano Pump Kit DR-400, sold separately. 8"Wx91⁄2"Dx241⁄2"H. 17 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS New 302-717 Toothed Blade For Dixie Chopper Requires 3 For 50 In. Deck (362-717)
- VICTOR Electronic Rat Trap (M241)
- BELL LABORATORIES Protecta Evo Express W/ Weight, Black (EV8001)
- DAYTON Pool/Spa Filter, Sand, 33 5/16 Hi (4VMP1)
- DESIGN TOSCANO Halsey the Hedgehog Statue - Set of Two (QL9870101)
- DESIGN TOSCANO Peacock Plumage Garden Statue (QM2876100)
- DESIGN TOSCANO Giant Sitting Santa Claus Statue with Hand Seat (NE140080)
- DESIGN TOSCANO Smile For Me Solar Garden Gnome Statue (QM2779900)
- DESIGN TOSCANO Bunny Bunch Welcome Sign Statue (HF317387)
- DESIGN TOSCANO Fannie, the Fairy Sitting Statue (HF326063)
- DEKORRA PRODUCTS Artificial Rock Enclosure - Autumn Bluff (112-AB)
- Design Toscano Fountains, Garden Statues & Sculptures