Shop All Wall Art & Decor
Design Toscano
Child at Heart Wall Sculpture
Mfr # NG34490
Zoro # G605387299
product price: $58.90
/ea
$58.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 10.5"
- Width 15"W
- Depth 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # NG34490
- Zoro # G605387299
- UPC # 846092010219
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Height | 10.5" |
Width | 15"W |
Depth | 3" |
Description
This beautiful and thought-provoking sculpt removes layers of years to uncover the innocence of childhood that still exists within every man. Artist Pennington told us, "I wanted to create a work full of the hope and promise of my family's yesterdays," when she cast this Toscano exclusive in quality designer resin and finished it in faux stone for display in your home gallery. 15"Wx3"Dx101⁄2"H. 2 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Rectangle Conference Table, 94.5" X 41.38" X 29.5", Espresso Top, Woodgrain Laminate (ALEVA719642ES)
- TEACHER CREATED RESOURCES Spot On Stand Here Floor Markers, 4in. (77508)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36" W, 72" H, Shelving (BCD18-72SD)
- GLOBAL INDUSTRIAL Interion 18 x 60 Plastic Folding Seminar Table, Gray (B449333)
- DESIGN TOSCANO Jali Elephant Sculpture (Large) (KY710971)
- DESIGN TOSCANO The Farewell of Telemachus and Eucharis, 1818: Grande (DA3054)
- DESIGN TOSCANO Prowling Tiger Statue (EU6563)
- DESIGN TOSCANO Stacked Hot Dogs Dachshund Cast Iron Statue (QH7468)
- DESIGN TOSCANO French Wine Barrel Wall Sculpture (NG32903)
- DESIGN TOSCANO Great Composer Collection: Mozart Sculpture (EU5646)
- YOUNGS 12 in. Wood Painted Sticks Decor (11542)
- Design Toscano Wall Art & Decor