Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Chico, the Chimpanzee Hanging Baby Monkey Statue
Mfr # QM2673300
Zoro # G304384636
product price: $50.90
/ea
$50.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 7"W
- Height 16"
- Depth 6.5"
- Application Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # QM2673300
- Zoro # G304384636
- UPC # 840798105644
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Width | 7"W |
Height | 16" |
Depth | 6.5" |
Details
Application | Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use. |
Description
We can't stop monkeying around with this adorable baby chimp who wants to add some monkey shine fun to your tree! Our tropical chimp statue swings into your heart as a furry designer resin primate animal sculpture ready to sway on a tropical breeze from a rope that will attach to indoor ceiling hook or outdoor branch. Each whimsical statue is individually hand painted to highlight jungle details from our monkey sculpture's wide, wildlife eyes to his portrait-ready grin. Another Design Toscano-exclusive collectible monkey statue! 7"Wx61⁄2"Dx16"H. 3 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTENERS UNLIMITED Fasteners Unlimited 003-59 Command Electronics Rounded Corner Clearance Light-Amber w White Base (003-59)
- FLASH FURNITURE 2PK Black Outdoor Barstools with Flex Material (2-JJ-092H-GG)
- GREENLEE 13"L Hydraulic Chain Saw, 62-1/2 In Reach (43178)
- HME PRODUCTS PLATFORM BRACKETS 4 PACK, 4PK (PB-4PK)
- DESIGN TOSCANO Serene Mira Bai Sculpture (KY46510)
- DESIGN TOSCANO Dog Memorial Angel Pet Statue: Stone (QL6079)
- DESIGN TOSCANO Backwoods Troublemakers Speak, Hear, See No Evil Black Bear Statue (HT142927)
- DESIGN TOSCANO Noelle Shines the Christmas Light Holiday Angel Statue (DS19119)
- DESIGN TOSCANO The Swamp Beast Crocodile Garden Statue (JE111535)
- DESIGN TOSCANO Aloha Hawaii Tiki Sculpture: Moai Haku Hana (CS22650)
- EMSCO GROUP Landscape Rock, Natural Rock Appearance, Large, Lightweight (2881-1)
- Design Toscano Fountains, Garden Statues & Sculptures