Shop All Nightstands
Design Toscano
Chateau Lorraine Bedside Table
Mfr # AF2131
Zoro # G405381909
product price: $940.50
/ea
Free Shipping & Returns
$940.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 36"
- Depth 17"
- Width 21"W
- Drawer Dims (Each) 11.5"Wx13"Dx6.75"H.
- Weight Limit 66 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # AF2131
- Zoro # G405381909
- UPC # 846092036233
- Country of Origin Indonesia
- Category Nightstands
Dimensions
Height | 36" |
Depth | 17" |
Width | 21"W |
Leg Height | 14" |
Details
Drawer Dims | (Each) 11.5"Wx13"Dx6.75"H. |
Weight Limit | 66 lbs. |
Description
Each time you reach to shut off your bedside light, you'll admire the deeply hand-carved mahogany in this 17th-century French antique replica. Inspired by the Rococo style, from its carved claw-and-ball feet to its ornate uprights, our Toscano exclusive boasts two deep drawers and quality metal pulls. This stunning work of furniture art will be enjoyed for generations to come. 21"Wx17"Dx36"H. 45 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROMOUNTS Mobile TV Cart with Swivel Mount for TVs 37 in. - 72 in. Up to 88 lbs, Silver (AFCS6401)
- MARTEX Bath Towel, White, 24x50, PK12 (7135381)
- FASTCAP Stealth 24 in. Black Countertop SpeedBrace (FC.SB-24STEALTHBL)
- AVE 6 Sofa, 30-1/2" x 29-1/2", Upholstery Color: Black (PAC53-V18)
- DESIGN TOSCANO Lady Rebecca Victorian Bedside Table (AF57721)
- HOMELEGANCE Laurelin Night Stand, White (1714W-4)
- BAXTON STUDIO Lambert Traditional White Finished Wood 1-Drawer Nightstand (194-11932-ZORO)
- ALATERRE FURNITURE Arden 2-Drawer Wood Nightstand (ANAN0129)
- BAXTON STUDIO Dauphine Oak and White Wash Distressed Finish Wood Nightstand (137-7575)
- HOMELEGANCE Bainbridge Night Stand (1526-4)
- MADE-TO-ORDER 2 Drawer Night Stand (MA746999)
- Design Toscano Nightstands