Design Toscano

Chateau Gallet Marble-Topped Hardwood Console Table


product price: $1,024.86
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Mirror 29.5"Wx1"Dx45.5"H. 21 lbs.
  • Table 34"Wx16"Dx32"H. 43 lbs.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Mirror 29.5"Wx1"Dx45.5"H. 21 lbs.
Table 34"Wx16"Dx32"H. 43 lbs.

Description

Our exclusive, French Neoclassical antique replica console table is so heavily embellished with floral designs, delicate swags and laurel wreaths that it requires more than a week of hand carving by our master craftsmen! Rising from turned and fluted legs toward a variegated, white solid marble top, our Design Toscano-exclusive hardwood console table echoes those seen in the finest French salons. Add a touch of history and style with this hand-carved statement piece, perfect for entryway foyer, library, or formal living room. Simple assembly required. Console Table: 34"Wx16"Dx32"H. 56 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.