Shop All Decorative Mirrors
Design Toscano
Chateau Gallet Hardwood Mirror
Mfr # DY4087
Zoro # G105446038
product price: $655.50
/ea
Free Shipping & Returns
$655.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Browns
- Width 30 Inch
- Depth 1 Inch
- Height 45.5"
- Weight 21 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # DY4087
- Zoro # G105446038
- UPC # 840798134835
- Country of Origin China
- Category Decorative Mirrors
Dimensions
Width | 30 Inch |
Depth | 1 Inch |
Height | 45.5" |
Details
Color | Browns |
Weight | 21 lbs |
Application | Traditional / Classic |
Shape | Specialty |
Installation Type | Wall Mounted |
Description
Our exclusive, French Neoclassical antique replica wall mirror is so heavily embellished with acanthus leaves, delicate vines and florets that it requires more than a week of hand carving by our master craftsmen! From its deeply hand-carved pediment boasting pineapples and floral swags to its grand looking glass, our Design Toscano-exclusive wall mirror is an investment in European period style that reflects your fine taste. Add a touch of history and style with this hand-carved statement piece, perfect for entryway foyer, library, or formal living room. Mirror: 30"Wx1"Dx451⁄2"H. 21 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG SGL Curtain Rod Bracket (KN851NP)
- GLARO Wet Umbrella Bag Holder, Brass (FVB11BE)
- KASON Spring Latch with Cylinder Lock (10058CL05020)
- LORELL Lorell Cherry Laminate Bookcase (LLR99779)
- DESIGN TOSCANO Chateau St. Roche Sculptural Wall Mirror (CL3427)
- DESIGN TOSCANO Hapsburg Mirror (GR221)
- DESIGN TOSCANO Madame Antoinette Ebony Salon Mirror (KY249)
- DESIGN TOSCANO Wadjet Egyptian Wall Mirror with Cobra Sconces (CL2558)
- MONARCH SPECIALTIES Mirror, Full Length, Standing, Floor, 60" Oval, Dressing, Bedroom, Wood, Grey, Contemporary, Modern (I 3359)
- HOLLAND BAR STOOL CO Xavier 15" x 26" Basketball Mirror (MBsktXavier)
- UNIQUEWISE Decorative Tiered Diamond Shaped Black Metal Frame Wall Mounted Modern Mirror (QI004579)
- Design Toscano Decorative Mirrors