Shop All Desks
Design Toscano
Chateau Chambord Table
Mfr # AF7290
Zoro # G405446172
product price: $2,565.00
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$2,565.00
Free 30-Day Returns
Key Features
- Overall Width 60"W
- Overall Depth 33.5"
- Overall Height 29.5"
- Knee Space 46.5"Wx10"Dx25"H.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # AF7290
- Zoro # G405446172
- UPC # 846092036400
- Country of Origin Indonesia
- Category Desks
Dimensions
Overall Width | 60"W |
Overall Depth | 33.5" |
Overall Height | 29.5" |
Details
Knee Space | 46.5"Wx10"Dx25"H. |
Description
A French maiden rises from pendant finials at either end of this ornate table to create a true investment in European style beauty. A trio of spindles accent the single stretcher bar that anchors the graceful legs and wooden top with double drawers of this exclusive, that takes a master carver two weeks to complete. Whether you place it with your other antiques, use it as a large console, an executive desk, or a dining table this signature creation is a functional work of hand-carved furniture art. Simple assembly required. 60"Wx331⁄2"Dx291⁄2"H. 77 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOORTEX Black PVC Chair Mat (114860LEBV)
- BAXTON STUDIO Sheffield 2-door Dark Brown Wood Entryway Storage Bench Shoe Cabinet (121-6793)
- ELK HOME Celia Vase, Large (S0017-10137)
- TRADEMARK FINE ART Guido Borelli 'Venezia All Alba' Canvas Art, 35x47 (ALI34136-C3547GG)
- DESIGN TOSCANO Chateau Anjou Demi-Desk (AF7289)
- KANTEK Electric Sit to Stand Computer Workstation w/ Base, Black (STS965)
- REGENCY Regency Legacy 47 in. Return Shell- Mahogany (LRT4724MH)
- HON Mod Desk Shell, 60" x 30" x 29", Traditional Mahogany (HONLDS6030LT1)
- PLUGIT Laptop Desk With Built-In Cushion-LED Light And Cup Holder (PL59349)
- HON Mod Desk Hutch, 3 Compartments, 72 x 14 x 39.75, Traditional Mahogany (HONLDH72LT1)
- BESTAR Adjustable Table, 67 1/8 in D, 71 1/8 in W, White, Melamine (120858-17)
- Design Toscano Desks