Shop All Candleholders
Design Toscano
Chartres Cathedral Gothic Candlesticks: Set of Two Estate
Mfr # TV999798
Zoro # G606614363
product price: $272.46
/ea
Free Shipping & Returns
$272.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color brass
- Height 13
- Width 5.5
- Material brass
- Weight 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # TV999798
- Zoro # G606614363
- UPC # 840798161848
- Country of Origin India
- Category Candleholders
Dimensions
Height | 13 |
Width | 5.5 |
Overall Depth | 5.5 |
Details
Color | brass |
Material | brass |
Weight | 4 |
Description
Imagine yourself in Medieval Chartres Cathedral as you place these exclusive solid brass Gothic antique replicas on your table or mantel. With turned bases showcasing beaded edges that rise up to sacred crowns, these Design Toscano-exclusive substantial works of Medieval art reveal ornate fretwork and intricate leaf and rosette details that will shine as you light your up to 4"-dia. pillar candles. 5.5"dia.x13"H. 4 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCLOX WALL CLOCK RND METAL 9"" (36001A)
- TRADEMARK FINE ART Gustav Klimt 'Expectation 1905-09' Canvas Art, 14x24 (BL01339-C1424GG)
- OFFICESOURCE OS Conference Tables Boat Shaped Conference Table with Elliptical Base (PLELP238CG)
- TRADEMARK FINE ART Annelein Beukenkamp 'Tall Blondes' Canvas Art, 8x19 (ALI38227-C819GG)
- DESIGN TOSCANO Temple of Luxor Egyptian Candleholder: Amenhotep & Rameses (QL912419)
- DESIGN TOSCANO Chartres Cathedral Gothic Candlestick: Estate (TV997980)
- DESIGN TOSCANO Angels of Virtue Sculptural Candleholders (EU79299)
- DESIGN TOSCANO Malbark Castle Gothic Floor Candelabra (FU67244)
- DESIGN TOSCANO Chartres Cathedral Gothic Candlestick: Grande (TE1038)
- DESIGN TOSCANO Tribal Funk Contemporary Candle Holder Set (QL9655)
- FABULAXE Marble Resin Candle Holders, Set of 3 Exquisite Decorative Taper Candlesticks, Elegant Accent, White (QI004063.WT.3)
- Design Toscano Candleholders