Shop All Dining Room Chairs
Design Toscano
Charles II Side Chair, PK 2
Mfr # AF22025
Zoro # G105446021
product price: $1,425.00
/pk 2, $712.50/ea
Free Shipping & Returns
$1,425.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width (In.) 24"W
- Depth (In.) 21"
- Height (In.) 48"
- Floor to top of seat measures 20"
- Fabric Content 100% PolyesterClick to Order Replacement Armchair Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # AF22025
- Zoro # G105446021
- UPC # 840798125215
- Country of Origin Indonesia
- Category Dining Room Chairs
Dimensions
Width (In.) | 24"W |
Depth (In.) | 21" |
Height (In.) | 48" |
Arm Height (Arm to top of seat) | 13"H. |
Seat Dimensions | 20"D. |
Details
Floor to top of seat measures | 20" |
Fabric Content | 100% PolyesterClick to Order Replacement Armchair Hardware |
Floor to arm | 32"H |
Description
Since the 1700's, European castles have filled their massive halls with elaborately carved chairs like our exclusive replicas. Picture today's highly skilled craftsmen, like those 300 years ago, carving a single, solid mahogany chair by hand - you'll soon realize why it is wrought with ornate beauty! A hand-rubbed finish and a multi-colored coat of arms jacquard tapestry, upholstered on front and back, give it all the authenticity of a fine period antique. Side Chair: 21"Wx191⁄2"Dx48"H. 26 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 18" to 23" Height, Adjustable Arms, Colonial Blue (BR-VDHCH-MB-RG-T0-A1-RC-8546)
- NUDELL Leatherette Frame 8.5x11 Blue, PK2 (21201)
- CRES COR Thermostat, Solid State (0848008ACK)
- LORELL Leather Executive Chair, 19-1/2" to 22-3/7", Padded Arms (LLR69532)
- DESIGN TOSCANO Charles II Chairs, Chairs, PK 6 (AF92025)
- DESIGN TOSCANO Sudbury Hand-Carved Solid Pine Gothic Side Chair (AF1664)
- DESIGN TOSCANO Bacall Waterfall Curved Back Dining Chair Set (AF951787)
- DESIGN TOSCANO DeMedici Palace Renaissance Chair, PK 2 (AF901)
- DESIGN TOSCANO Charles II Armchair (AF1010)
- DESIGN TOSCANO Viollet-le-Duc Gothic Cathedral Side Chair (AF51320)
- BAXTON STUDIO Mid-Century Dark Walnut Wood Grey Faux Leather Dining Chairs, PK2 (115-6137)
- Design Toscano Dining Room Chairs