Shop All Dining Room Chairs
Design Toscano
Charles II Side Chair
Mfr # AF2025
Zoro # G805445911
product price: $796.86
/ea
Free Shipping & Returns
$796.86
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width (In.) 24"W
- Height (In.) 48"
- Floor to top of seat measures 20"
- Floor to arm 32"H
- Arm Height (Arm to top of seat) 13"H.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # AF2025
- Zoro # G805445911
- UPC # 846092003631
- Country of Origin Indonesia
- Category Dining Room Chairs
Dimensions
Width (In.) | 24"W |
Height (In.) | 48" |
Arm Height (Arm to top of seat) | 13"H. |
Seat Dimensions | 20"D. |
Details
Floor to top of seat measures | 20" |
Floor to arm | 32"H |
Large Spiral | 21" |
Fabric Content | 100% PolyesterClick to Order Replacement Armchair Hardware |
Description
Since the 1700's, European castles have filled their massive halls with elaborately carved chairs like our exclusive replicas. Picture today's highly skilled craftsmen, like those 300 years ago, carving a single, solid mahogany chair by hand - you'll soon realize why it is wrought with ornate beauty! A hand-rubbed finish and a multi-colored coat of arms jacquard tapestry, upholstered on front and back, give it all the authenticity of a fine period antique. Side Chair:21"Wx191⁄2"Dx48"H. 26 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Twin Wood Junior Loft Bed, Espresso, Depth: 79 (AJRX10P0A)
- MANHATTAN COMFORT Rockefeller 1.0 Nightstand, Black (101GMC2)
- ALATERRE FURNITURE Alpine Natural Live Edge Wood 36" Bench (AWAA0320)
- ELK STUDIO Accent Table, 24 in W, 18 in L, 18 in H, Wood Top (S0805-7445/S2)
- DESIGN TOSCANO DeMedici Palace Renaissance Chair, PK 2 (AF901)
- DESIGN TOSCANO Sudbury Hand-Carved Solid Pine Gothic Side Chair (AF1664)
- DESIGN TOSCANO Viollet-le-Duc Gothic Cathedral Side Chair (AF51320)
- DESIGN TOSCANO Charles II Chairs, Chairs, PK 6 (AF92025)
- DESIGN TOSCANO Bacall Waterfall Curved Back Dining Chair Set (AF951787)
- DESIGN TOSCANO Charles II Armchair (AF1010)
- BAXTON STUDIO Arvid Dark Brown Faux Leather Upholstered Wood Dining Chair (164-10551)
- Design Toscano Dining Room Chairs