Design Toscano

Celtic Warriors Sculptural Wall Shield


product price: $75.90
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Weight 3 lbs
  • Width 13.5"
  • Height 18"
  • Depth 2"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 13.5"
Height 18"
Depth 2"

Details

Weight 3 lbs

Description

Emblazon your walls with the legendary shield of faith that Celtic warriors carried into battle! Our exclusive, medieval-style, nearly foot-and-a-half tall replica is cast in quality designer resin and hand-painted one piece at a time with an antiqued emerald green and faux metallic hue. 13"Wx2"Dx18"H. 3 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.