Shop All Indoor Game Tables
Design Toscano
Celtic Walnut Tara Harp
Mfr # MD4729
Zoro # G805445898
Free Shipping & Returns
$272.46
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 20.5"
- Weight 4 lbs
- Width 12"
- Depth 4"
- Features 3 Octaves, 22 Strings.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Design Toscano
- MFR # MD4729
- Zoro # G805445898
- UPC # 846092003556
- Country of Origin Pakistan
- Category Indoor Game Tables
Dimensions
Height | 20.5" |
Width | 12" |
Depth | 4" |
Details
Weight | 4 lbs |
Features | 3 Octaves, 22 Strings. |
Heather Harp | 3 Octaves 22 Strings. |
Description
Once embraced by Medieval Celtic troubadours, our imported, hand-carved, quality walnut and birch rendition is a traditional full 22-string harp. This fully functional instrument, also popular as decorative art, is graced with hand-carved knot motifs and fitted with rows of metal tuning pegs and string guides. The Heather Harp features pitch shifters, and both arrive with tuning sets and extra strings. To make traditional music, add our 77-page book, Basic Harp for Beginners . Heather Harp: 18"Wx8"Dx351⁄2"H. 9 lbs. 3 Octaves, 22 Strings. Tara Harp: 12"Wx4"Dx201⁄2"H. 4 lbs. 1.5 Octaves, 12 Strings.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 16" Guide Bar, 3/8” LP, .050” (E-00103)
- INTERSTATE PNEUMATICS 3/4 Inch GHT Male x 5/8 Inch Barb Hose Fitting (FGM310)
- YARDGARD Carriage Bolt w/Nut, 5/16-18"x1-1/4" (328502C)
- MTD Tiny Scan Diagnost (490-850-0023)
- DESIGN TOSCANO Celtic Walnut Heather Harp (MD4842)
- DESIGN TOSCANO Sheng Kwong Authentic Metal Gong (MH70339)
- DESIGN TOSCANO Tara Harp Carrying Case (MD4722)
- ULTIMATE SUPPORT Ultimate Support JSMNT101 Universal Ipad Holder (JSMNT101)
- HATHAWAY Rebounder Basketball Return System, for S (BG3403)
- LIVEWIRE LLC 10 in. Guitar-PA Driver 8 Ohm (LI132689)
- BRUNSWICK BILLIARDS Table Tennis Conversion Top, 107-4/5x60In (51870459001)
- Design Toscano Indoor Games