Shop All Indoor Game Tables
Design Toscano
Celtic Walnut Heather Harp
Mfr # MD4842
Zoro # G305446104
product price: $682.86
/ea
Free Shipping & Returns
$682.86
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Wood
- Weight 9 lbs
- Color Browns
- Width 18 Inch
- Height 35.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # MD4842
- Zoro # G305446104
- UPC # 846092003563
- Country of Origin Pakistan
- Category Indoor Game Tables
Dimensions
Width | 18 Inch |
Height | 35.5" |
Depth | 8 Inch |
Details
Material | Wood |
Weight | 9 lbs |
Color | Browns |
Type | Decorative Object |
Shape | Specialty |
Description
Once embraced by Medieval Celtic troubadours, our imported, hand-carved, quality walnut and birch rendition is a traditional full 22-string harp. This fully functional instrument, also popular as decorative art, is graced with hand-carved knot motifs and fitted with rows of metal tuning pegs and string guides. The Heather Harp features pitch shifters, and both arrive with tuning sets and extra strings. To make traditional music, add our 77-page book, Basic Harp for Beginners . Heather Harp: 18"Wx8"Dx351⁄2"H. 9 lbs. 3 Octaves, 22 Strings. Tara Harp: 12"Wx4"Dx201⁄2"H. 4 lbs. 1.5 Octaves, 12 Strings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECUMSEH Gasket Set Rpl 36481A (36481B)
- POOLGUARD/ Poolguard-Pbm Industries PGRM-2 Inground Pool Alarm With Remote Receiver. (PGRM2)
- SWIVL-EZE 3/4" LockFtN-Pin Pedestal Set w/Aluminum Base; 11" (97749-7)
- ARROW STORAGE PRODUCTS Carport, 12 ft. x 20 ft. x 9 ft. Eggshell (CPH122009)
- DESIGN TOSCANO Tara Harp Carrying Case (MD4722)
- DESIGN TOSCANO Sheng Kwong Authentic Metal Gong (MH70339)
- TOY TIME Shut the Box (1-10) Zero Out Game 1 - 10 (558273MVO)
- AZIMPORT AZImport PS75A Blue Kids Drum Set Musical Instrument Toy Playset; Blue - 11 Piece (PS75A Blue)
- BRUNSWICK BILLIARDS Smash 3.0 Table Tennis Table (51870788001)
- SKILLEDPOWER Premium Ukulele Tenor Strings, Yellow (SK129742)
- PYLE Amp. And Monitor Sound Isolation Riser (PSI21)
- Design Toscano Indoor Game Tables