Design Toscano

Cathedral Falls Cascading Waterfall Garden Fountain


product price: $541.50
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Weight 36 lbs
  • Height 39.5"
  • Width 23"
  • Depth 18.5"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 39.5"
Width 23"
Depth 18.5"

Details

Weight 36 lbs

Description

The spectacular is sure to be the crowning statement in your garden or on your patio. Multiple cascading streams of water flow to create an in-home oasis and peaceful, meditative atmosphere. With the bottom basin pool highlighted by included LED lights, you can even enjoy this garden fountain in the evening. It can be placed indoors or outdoors and constantly recycles water from a hidden reservoir. Cast in quality designer resin and hand-finished to replicate fine natural stone and rustic wood, our garden fountain also features a UL-listed indoor/outdoor garden fountain pump and low-voltage LED lights for dramatic effect. Another quality garden fountain from Design Toscano! 23" W x 181⁄2" Dx391⁄2" H. 44 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.