Shop All Candleholders
Design Toscano
Castle Vecchio Renaissance-Style Floor Candelabra
Mfr # FU68340
Zoro # G605386674
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$183.95
Free 30-Day Returns
Key Features
- Height 59.5"
- Width 29.5"W
- Overall Depth 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Design Toscano
- MFR # FU68340
- Zoro # G605386674
- UPC # 840798115292
- Country of Origin China
- Category Candleholders
Dimensions
Height | 59.5" |
Width | 29.5"W |
Overall Depth | 15" |
Description
What makes a romantic dinner with fine wine and an enchanting companion even more complete? The flickering candlelight of our Castle Vecchio floor candelabra! Rising nearly five feet from a base as sturdy as its namesake castle, its ornate crown elegantly holds your eight taper candles with its traditional Italian styling. Our Design Toscano-exclusive work of deocrative art is hand-crafted of sturdy metal with an antique Gothic gray finish. A sparkling statement piece to light any night! Simple assembly required. Candles not included. 291⁄2"Wx15"Dx59"H. 8 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORNE WOOD PRODUCTS 17 x 2 1/4 Stratford Dining Chair Leg in Soft Maple (6202M)
- COGHLANS CANDLES WHT 5"" 4PK (8674)
- HASTINGS HOME Hastings Home Solid Soft Heavy Thick Plush Mink Blanket 8 pound - Grey (930854TQX)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 33/64", PK10 (LTB 15W)
- DESIGN TOSCANO Chartres Cathedral Gothic Candlestick: Grande (TE1038)
- DESIGN TOSCANO Temple of Luxor Sculptural Egyptian Candleholder: Rameses (QL12459)
- DESIGN TOSCANO Temple of Luxor Egyptian Candleholder: Amenhotep & Rameses (QL912419)
- DESIGN TOSCANO Temple of Luxor Sculptural Egyptian Candleholder: Amenhotep (QL12419)
- DESIGN TOSCANO Tribal Funk Contemporary Candle Holder Set (QL9655)
- DESIGN TOSCANO Angels of Virtue Sculptural Candleholders (EU79299)
- HASTINGS HOME Hastings Home 3-piece LED Flameless Decorative Candles, Remote Controlled and Timer, 4, 5, 6-inch (584807CRR)
- Design Toscano Candleholders