Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Castle by the Sea Sculpture
Mfr # NG34251
Zoro # G604386125
product price: $92.90
/ea
Free Shipping & Returns
$92.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 10"
- Width 10"W
- Height 19.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # NG34251
- Zoro # G604386125
- UPC # 846092001644
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Depth | 10" |
Width | 10"W |
Height | 19.5" |
Description
At over a foot-and-a-half tall, this artistically styled sandcastle won't wash away like those of your childhood memories! Our retro sculpt has an artist's flair with its towers and turrets, though it's actually made of quality designer resin with a hand-painted, faux-sand finish for authenticity. Proudly display our Toscano exclusive poolside, in the garden, or near an indoor spa for "beach time" anytime! 10"Wx10"Dx191⁄2"H. 9 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIT Sprinkler Valve Key (53033)
- 3M (7100175071) ELEC CONNECTORS 50/BOX (3M6128)
- MTD Tire-Snow Hog-4.80 (734-1530-0901)
- SOLO Solo No-Drip Check Valve (2700316)
- DESIGN TOSCANO Big Rack Buck Deer Statue (JQ7105)
- DESIGN TOSCANO Spiritual Meditation Buddha Head Statue (FU82264)
- DESIGN TOSCANO Kandinsky Spiral Cascading Garden Fountain (SS12468)
- DESIGN TOSCANO Stormy the Gnome Gutter Guardian Downspout Statue (QM2864400)
- DESIGN TOSCANO Resting Grace Angel Garden Fountain (KY2084)
- DESIGN TOSCANO Disco Tony, Gnome Fever Statue (QM15010)
- RUSTIC ARROW Metal Sunflower Rooster (102465)
- Design Toscano Fountains, Garden Statues & Sculptures