Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Cascading Bamboo Sculptural Fountain
Mfr # SS8416
Zoro # G204385788
product price: $427.50
/ea
Free Shipping & Returns
$427.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 57.5"
- Depth 13.5"
- Width 14.5"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # SS8416
- Zoro # G204385788
- UPC # 846092092062
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Height | 57.5" |
Depth | 13.5" |
Width | 14.5"W |
Description
Put the finishing touch on a special spot in your garden with the sparkling water music of this traditional, Asian-inspired fountain that gently spirals downward through seven bamboo pillars. Cast in quality designer resin, this Design Toscano-exclusive functional work of decorative art is perfect for a meditation garden or a peaceful oasis and features an integrated, UL-listed pump. Shown with our Thai Teppanom Beautiful Being Statue: KY1459 141⁄2" Wx131⁄2" Dx571⁄2" H. 51 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Link Tire Chain For Mtd Oem-190-916, 490-241-0024 (180-368)
- HORSEMENS PRIDE Jump Blocks (2 per package) RED (3111-RE)
- SAKRETE 70LB Sakrete Tube Sand (65305345)
- LOGO BRANDS Fresno State 9x9 Side Panel (140-48)
- DESIGN TOSCANO Nature's Blessing Angel Garden Statue (EU2018)
- DESIGN TOSCANO Great Ape Monster Jungle Animal Statue Collection: Giant (JQ7515)
- DESIGN TOSCANO Sacred Pagoda Lantern Illuminated Statue (SS8577)
- DESIGN TOSCANO Ogling Outdoor Owls Garden Statues: Set of Two (FU983199)
- DESIGN TOSCANO Dancing Duo Garden Gnome Statue (QL153946)
- DESIGN TOSCANO Thai Sukhothai Buddha Asian Statue (QS3333)
- DESIGN TOSCANO Polly in Paradise Parrot on Ring Perch: Medium (QL12820)
- Design Toscano Fountains, Garden Statues & Sculptures