Shop All Candleholders
Design Toscano
Carbonne Candle Chandelier Wall Sconce
Mfr # MH21163
Zoro # G205386678
Free Shipping & Returns
$215.46
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 48.5"
- Width 15.5"W
- Large Spiral 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Design Toscano
- MFR # MH21163
- Zoro # G205386678
- UPC # 846092092543
- Country of Origin China
- Category Candleholders
Dimensions
Height | 48.5" |
Width | 15.5"W |
Details
Large Spiral | 9" |
Description
Everything is more beautiful in candlelight! Ready to light any evening, this classically elegant symphony of light and scrollwork is an absolutely unparalleled romantic candlelight accent. You'll welcome the instant ambiance of candlelight with our wall-mounted, hand-crafted, matte black metal work of decorative art. Whether in the boudoir, bath, dining or formal living room, the flicker of your favorite candles makes this Design Toscano exclusive statement piece complete. A great wedding, anniversary or housewarming gift! Do not leave lit candles unattended. Candles not included. 151⁄2"Wx9"Dx481⁄2"H. 6 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEMING SUPPLY Wedge Pillow/Elevated Support Cushion for Leg, Knee, Back, Joint Pain, Spine Alignment, Pregnancy (105254LBY)
- SAFCO Drafting Table Top , 72" W 1" H, Green Tabletop (3953)
- FLASH FURNITURE Drafting Chair, Mesh, Black (BL-ZP-8805D-BK-GG)
- BRADLEY Bradley Corporation 60"W Shower Curtain Rod, Stainless Steel - 953-060000 (953-060000)
- DESIGN TOSCANO Chartres Cathedral Gothic Candlestick: Estate (TV997980)
- DESIGN TOSCANO Angels of Virtue Sculptural Candleholders (EU79299)
- DESIGN TOSCANO Temple of Luxor Sculptural Egyptian Candleholder: Rameses (QL12459)
- DESIGN TOSCANO Chartres Cathedral Gothic Candlestick: Grande (TE1038)
- DESIGN TOSCANO Tribal Funk Contemporary Candle Holder Set (QL9655)
- DESIGN TOSCANO Chartres Cathedral Gothic Candlesticks: Set of Two Estate (TV999798)
- FABULAXE Marble Resin Candle Holders, Set of 3 Exquisite Decorative Taper Candlesticks, Elegant Accent, White (QI004063.WT.3)
- Design Toscano Candleholders