Shop All Accent Furniture and Storage
Design Toscano
Canterbury Cathedral Gothic Wooden Corner Shelf
Mfr # BN1325
Zoro # G405446318
product price: $171.95
/ea
Free Shipping & Returns
$171.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Depth 9.5"
- Overall Height 25"
- Width 13.5"W
- Bottom Shelf 12.5"Wx9"D.
- Top Shelf 8.5"Wx6"D.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # BN1325
- Zoro # G405446318
- UPC # 840798127103
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Overall Depth | 9.5" |
Overall Height | 25" |
Width | 13.5"W |
Details
Bottom Shelf | 12.5"Wx9"D. |
Top Shelf | 8.5"Wx6"D. |
Description
Intricate Gothic fretwork with decidedly European styling lends a historic air to our 18th-century antique replica that s ready to hold your fine collectibles or ornamental works of art on its two shelves. Crafted of select hardwoods with a richly burnished finish worthy of nobility, our Design Toscano-exclusive wall shelf demands attention, even when nestled in a corner niche. Simple assembly required. 131⁄2 Wx91⁄2 Dx25 H. 3 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVE 6 Loveseat, 30-1/2" x 29-1/2", Upholstery Color: Black (PAC52-V18)
- BAXTON STUDIO Rovelyn Brown Upholstered Walnut Finished Wood Lounge Chair (153-9245)
- TRADEMARK FINE ART Ryan Fowler 'Buffalo Ii' Canvas Art, 14x14 (WAP06273-C1414GG)
- BOSS Drafting Stool (B315-Gy) W/Footring And Loop Arms (B1617-GY)
- DESIGN TOSCANO Country Tuscan Hardwood Wall Curio Cabinet: Walnut Finish (BN2430)
- DESIGN TOSCANO Royal Egyptian Cheetahs Sculptural Glass-Topped Console (KY559534)
- DESIGN TOSCANO Hapsburg Marble Topped Console Table (GR325)
- DESIGN TOSCANO Rosedale Hardwood Wall Curio Cabinet: Ebony Black Finish (BN15222)
- DESIGN TOSCANO Five-tiered Edwardian Corner Shelf (GR253)
- DESIGN TOSCANO Lord Raffles Winged Lion Settee Bench (AF51251)
- CAROLINA COTTAGE Carolina Cottage CF4234NMANTBK Edvin Console; Natural & Black - 9.5 x 42 x 34.25 in. (CF4234NMANTBK)
- Design Toscano Accent Furniture and Storage