Shop All Outdoor Benches
Design Toscano
Cambridge Yard Architectural Garden Bench
Mfr # NE70403
Zoro # G404386424
product price: $741.00
/ea
Free Shipping & Returns
$741.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 18"
- Width (In.) 60"W
- Overall Depth 17.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # NE70403
- Zoro # G404386424
- UPC # 846092038565
- Country of Origin Philippines
- Category Outdoor Benches
Dimensions
Overall Height | 18" |
Width (In.) | 60"W |
Overall Depth | 17.5" |
Description
The crowning touch of an elegant garden, our architectural garden bench creates a tranquil resting place wide enough for three people! At five feet wide, our substantial, amazingly detailed bench features acanthus design and a weather-resistant, faux French limestone finish. Created of reinforced fiberglass resin, this architectural accent piece has the look and feel of a European garden antique. 60"Wx171⁄2"Dx18"H. 68 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Padlockable Slide Latch, 2-1/4 In. W (1RBV4)
- DEWALT Chainsaw Kit Box (DZO6KBOX)
- BULLDOG US Flag, 5x8 Ft, Cotton (1664)
- PYLE Guitar Rack, PGST56 (PGST56)
- DESIGN TOSCANO Grand Peacock Metal Garden Loveseat Bench (FU63629)
- DESIGN TOSCANO Tete a Tete Kissing Garden Bench (FZ50505)
- DESIGN TOSCANO French Quarter Garden Bench (ZJ12718)
- DESIGN TOSCANO Powder Pals Holiday Snowman Bench (NE160250)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Flat Bench, Perforated Metal, Black (695742BK)
- EXTREME MAX Extreme Max 3006.6641 Universal Aluminum Dock and Patio Bench (3006.6641)
- ZORO SELECT Outdoor Bench, 96 in. L, 16-3/8 in. H, BLU (4HUU8)
- Design Toscano Outdoor Benches