Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Byodo-In Temple Bodhisattva Garden Statue
Mfr # KY47116
Zoro # G704384410
product price: $183.95
/ea
Free Shipping & Returns
$183.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 12"W
- Depth 12.5"
- Height 22"
- Application Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # KY47116
- Zoro # G704384410
- UPC # 840798110396
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Width | 12"W |
Depth | 12.5" |
Height | 22" |
Details
Application | Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use. |
Description
Add gentle elegance to your outdoor garden with an Asian Zen Buddha based from an ancient Japanese wood sculpture. Our Byodo-In Temple Bodhisattva statue, motivated by great compassion, plays his flute with great elegance as he shares the music of peace for all mankind. Seated on the clouds with a sacred halo of radiant light, this tranquil Zen statue is cast exclusively for Design Toscano in quality designer resin with an antique stone finish. 12"Wx121⁄2"Dx22"H. 13 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Tie Rod For Kubota L2800F L3200F L3301F L3400F L3800F L3901F TC220-12500 (1904-0102)
- PROVIZOR PRODUCTS Optivizor Regular Snout MED50-77LB (1926-MED)
- PURE GARDEN 9 Ft Semicircle Patio Umbrella, Blue (50-145-B)
- LOGO BRANDS Southern University Mini Size Rubber Footballl (254-93MR-3)
- DESIGN TOSCANO Japanese Floating Koi Sculpture: Medium (NG304795)
- DESIGN TOSCANO Thar She Blows Killer Whale Statue (NE150004)
- DESIGN TOSCANO Loving Friend, Memorial Pet Dog Statue: Large (LY7154092)
- DESIGN TOSCANO Aloha Hawaii Tiki Sculpture: Moai Haku Pani (CS22670)
- DESIGN TOSCANO Walking and Standing Black Bear Statues: Standing (QM24216001)
- DESIGN TOSCANO Vintage Metal Fire Hydrant Statue: Medium (FU68858)
- MEADOWCREEK Meadow Creek Multicolored Iron 33 in. H Outdoor Garden Stake (ZAC47M2178)
- Design Toscano Fountains, Garden Statues & Sculptures