Shop All Outdoor Holiday Décor
Design Toscano
Bunny with Basket Bearing Gifts Easter Rabbit Statue
Mfr # HT21051041
Zoro # G005387783
product price: $62.90
/ea
$62.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 6 lbs
- Height 16"
- Width 10"
- Depth 6.5"
- Basket Width 41/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # HT21051041
- Zoro # G005387783
- UPC # 840798140959
- Country of Origin China
- Category Outdoor Holiday Décor
Dimensions
Height | 16" |
Width | 10" |
Depth | 6.5" |
Basket Width | 41/4" |
Basket Depth | 41/4" |
Details
Weight | 6 lbs |
Description
Celebrate the bounty of springtime with this almost foot-and-a-half tall bunny rabbit who happily hops into your home or garden decor with a characteristic basket full of bounty! Cast in quality designer resin with a rough, faux stone finish to replicate its soft fur, this handsome hare is a Design Toscano exclusive to be beautifully displayed year-round. Optionally, dried or silk flowers can be added to his basket. 10"Wx61⁄2"Dx16"H. 6 lbs. Basket: 41⁄4"Wx41⁄4"D.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Magnum Gatorline Round Trimmer Line, .080" by 208', 1/2Lb Donut (22-280)
- GREEN GOBBLER Grn Gobbler Vinegar 1Gal (GG30UCV128)
- BRIGGS & STRATTON #5 Starter Rope, 200 Ft (792912)
- TDI BRANDS TDI Brands GP105B Tierra Garden Black 2-Tier Boot Tray (GP105B)
- DESIGN TOSCANO Santa's North Pole Holiday Mailbox (NE150239)
- CELEBRATIONS 7.5 ft. Holiday Camper w/ Santa Inflatable (MY-22C757)
- SIGNMISSION Corrugated Plastic Sign With Stakes 16in Circular-Merry Little Christmas (C-16-CIR-WS-Merry little Christmas)
- GEMMY Flat-tastic LED 35.433 in. Santa in Sleigh with Deer Yard Decor (880700)
- GOLDENGIFTS No Scent Rubbed Bronze Auto Sensor Candle, 9 in. (GO1493177)
- CELEBRATIONS Platinum LED Multi 60 in. Twig Tree Pathway Decor (TWIGT50SWWMUA)
- FUN WORLD Hidden Screamers Halloween Decor (91778)
- Design Toscano Outdoor Holiday Décor