Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Bunny on Board the Tractor, Garden Gnome Statue
Mfr # QL1530256
Zoro # G304384490
product price: $48.90
/ea
$48.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 7"
- Height 10"
- Application Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use.
- Width 12"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # QL1530256
- Zoro # G304384490
- UPC # 846092024612
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Depth | 7" |
Height | 10" |
Width | 12"W |
Details
Application | Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use. |
Description
When you could use a little gnome magic in a garden flowerbed or vegetable plot, our Design Toscano garden gnome statue is at the ready! Sporting a pointy red elf hat and full gnome beard, this exclusive garden gnome figurine plows his fields with his trusty farm tractor and bunny friend. Imaginatively sculpted, our garden gnome sculpture is lovingly made of quality designer resin and then hand-painted one piece at a time exclusively by Toscano skilled artisans. Extend a warm welcome to all visitors to your home or garden. Another quality garden gnome sculpture from Toscano! 12"Wx7"Dx10"H. 5 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUTONE NuTone PB41LBR Round Stucco Pushbutton; 2.5 in. - Oil Rubbed Bronze (PB41LBR)
- ORTHO 32 Oz. Ready To Spray Nutsedge Weed Killer (9901910)
- TEEJET Vari-Spacing Clamps (QJ111-3/4)
- STENS Starter Switch Riding Mowers For Ayp 178744 430-706 (430-706)
- DESIGN TOSCANO Large Bronze Crab Sculpture (SU1869)
- DESIGN TOSCANO Santa with a Sparkling Christmas Tree Illuminated Holiday Statue (DS19739)
- DESIGN TOSCANO Yellow Labrador Puppy Dog Statue (CF2449)
- DESIGN TOSCANO Grande Scale Male Silverback Gorilla Statue (NE200037)
- DESIGN TOSCANO Slip-Slider Santa's Red-Nosed Christmas Reindeer Statue (NE170078)
- DESIGN TOSCANO Garden Greetings Squirrel Welcome Tree House Door Sculpture (QM2673800)
- YARDISTRY Yardistry YP21014 4 in. x 4 in. Post Cap (YP21014)
- Design Toscano Fountains, Garden Statues & Sculptures