Design Toscano

Bulldog Authentic Foundry Iron Door Knocker


product price: $27.90
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Height 3"
  • Depth 3.5"
  • Width 4"W
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 3"
Depth 3.5"
Width 4"W

Description

What's better than our 19th-century replica antique Bulldog door knocker to welcome your guests without a "bark" nor a "bite"? Cast from the original antique British molds using the ancient sand cast method to capture each detail, our Design Toscano-exclusive, authentic foundry iron casting is sure to impress with resonant knocks that make grand statements on front doors. From spiked collar to lovable eyes, this friendly bulldog door knocker is as fun as it is functional and makes an enviable housewarming gift. Finished in aged iron with gold highlights, it comes complete with built-in strike plate. Hardware is not included. 4"Wx3"Dx3"H. 2 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.