Shop All Door Knockers
Design Toscano
Bulldog Authentic Foundry Iron Door Knocker, PK 2
Mfr # SP928007
Zoro # G805386832
product price: $46.90
/pk 2, $23.45/ea
$46.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3"
- Depth 3.5"
- Width 4"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # SP928007
- Zoro # G805386832
- UPC # 846092035694
- Country of Origin China
- Category Door Knockers
Dimensions
Height | 3" |
Depth | 3.5" |
Width | 4"W |
Description
What's better than our 19th-century replica antique Bulldog door knocker to welcome your guests without a "bark" nor a "bite"? Cast from the original antique British molds using the ancient sand cast method to capture each detail, our Design Toscano-exclusive, authentic foundry iron casting is sure to impress with resonant knocks that make grand statements on front doors. From spiked collar to lovable eyes, this friendly bulldog door knocker is as fun as it is functional and makes an enviable housewarming gift. Finished in aged iron with gold highlights, it comes complete with built-in strike plate. Hardware is not included. 4"Wx3"Dx3"H. 2 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL DOOR CONTROLS Kawneer Style Intermediate Pivot in Aluminum (TH1121-AL)
- NATIONAL HARDWARE Hook Bolt Steel 5/8X12In Zinc (N130-583)
- DORMAKABA Manual Hydraulic Stanley QDC 100 Door Closer Extra Heavy Duty Interior and Exterior, Silver (QDC112R689)
- PEMKO 2727A60 60" Offset Saddle Threshold Mill Aluminum (2727A60)
- DESIGN TOSCANO Claddagh Authentic Foundry Iron Door Knocker (SP27007)
- DESIGN TOSCANO 10 Downing Street Lion Authentic Brass Door Knocker (TE10)
- DESIGN TOSCANO Grande Florentine Lion Authentic Foundry Iron Door Knocker (SP920)
- DESIGN TOSCANO Black Cat Authentic Foundry Iron Door Knocker (QH10572)
- PRIME-LINE Deluxe Door Knocker, Satin Nickel US15 Single Pack (U 10366)
- BALDWIN Estate Unlacquered Brass Door Knockers (0103.031)
- BRASS ACCENTS Rope Door Knocker 6-1/2" Satin Nickel (A06-K0400-619)
- Design Toscano Door Knockers