Shop All Accent Furniture and Storage
Design Toscano
Broadgate Grand Curio Presentation Case
Mfr # DY120701
Zoro # G005445971
product price: $2,164.86
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,164.86
Free 30-Day Returns
Key Features
- Overall Depth 18"
- Overall Height 78"
- Width 37"W
- Space between bottom shelf 13"H.
- Bottom Wood Shelf 36"Wx17"D.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # DY120701
- Zoro # G005445971
- UPC # 840798134705
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Overall Depth | 18" |
Overall Height | 78" |
Width | 37"W |
Third shelf Height(BTW Space) | 16" H. |
Details
Space between bottom shelf | 13"H. |
Bottom Wood Shelf | 36"Wx17"D. |
Glass Shelves | 27.83"Wx12.75"D. |
Description
It requires more than five days for a master craftsman to hand-carve the fluted Corinthian columns, acanthus leaf detail, egg-and-dart molding and roped ribbing of this splendid, multi-tiered creation of quality furniture art. Our large-scale foundation piece is crafted from premium hardwood, rising from its generous yard-wide base to an impressive 61⁄2-feet tall. The three sturdy, adjustable, tempered glass display shelves create a stunning showcase for your favorite art or collectibles. This Design Toscano-exclusive masterwork of heirloom-quality furniture will be passed down for generations! Simple assembly required. 37"Wx18"Dx78"H. 113 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTIONWISE Standing Desk, 24”x48", Adjust Height 28" to 48", White Top, White Frame (SDG48W)
- FLASH FURNITURE Restaurant Table T-Base with 3 Dia. Tab (XU-T0522-GG)
- FLASH FURNITURE Kelista Mid-Back Blue Mesh Ergonomic Drafting Chair with Adjustable Foot Ring and Flip-Up Arms (BL-X-5M-D-BLUE-GG)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 47/64", PK25 (LTB 18B/W)
- DESIGN TOSCANO Nettlestone Library Ensemble (OA3650)
- DESIGN TOSCANO Coat of Arms Gothic Revival Armoire (AF4546)
- DESIGN TOSCANO Wine and Dine Sculptural Glass-Topped Table (EU32574)
- DESIGN TOSCANO Chinese Chippendale-Style Triple Shelf Hardwood Curio (BN2332)
- DESIGN TOSCANO Canterbury Cathedral Gothic Wooden Corner Shelf (BN1325)
- DESIGN TOSCANO The Venice Etagere Display Pedestal (DY1612)
- VINTIQUEWISE Antique Style Small Mini Suitcase (QI003054)
- Design Toscano Accent Furniture and Storage