Shop All Home & Office Phones
Design Toscano
Brittany Neophone 1929 Reproduction Telephone
Mfr # PM1920
Zoro # G005447036
product price: $135.95
/ea
Free Shipping & Returns
$135.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 7.5"
- Width 10"W
- Large Spiral 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # PM1920
- Zoro # G005447036
- UPC # 840798107525
- Country of Origin China
- Category Home & Office Phones
Dimensions
Height | 7.5" |
Width | 10"W |
Details
Large Spiral | 5" |
Description
Observed on every desk in classic British films of the 1920s-1930s this outstanding pyramid-shaped Brittany Neophone replica will recall you to another age. Representing the Streamline Modern style of the late 1920s, with its use of new materials, rounded corners, and bold geometric shape, our Brittany Neophone reproduction telephone features a detailed antiqued-faux brass dial and a curled black cord. Our Design Toscano replica telephone features elaborately crafted artistic faux brass, resin accents and a metal die-cast handset and streamlined resin body. This functional, telephone includes modern features such as: push button dialing, adjustable receiver and volume controls, last number redial, and a clear electronic ring. 10"Wx5"Dx71⁄2"H. 2 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12-Volt 12 Ah 200 CCA GEL Rechargeable Sealed Lead Acid Battery (YTX14L-BSGEL)
- PRO-LINE Keyboard Tray, Adjustable, Mounts to FSMA (FSMAKBT)
- DYNO DYNO: DVR Lock Box 18x18x5' (DYN-300703)
- ILC Replacement for Heine X-002.99.382 (X-002.99.382 HEINE)
- MED-PAT One Piece Amplified Patient Room Telephone (XL-3060)
- SPARK Softalk- LLC 12ft. Handset Cord- Ivory (SP127976)
- VTECH Cordless Headset Phone System, f/Cell Phone, 2 Handset, BK (VTEDS67713)
- CETIS Standard Wall Phone, Ash (2554W MW (AS))
- HI-TEC Trimline Dial In Handset White (HI7672)
- CETIS Hospital Phone w/ Visual Ringer 20015 (H2000VRI)
- SNOM SIP Phone 2.8 Color LCD (D735)
- Design Toscano Home & Office Phones