Design Toscano

British-Style Foundry Cast Iron Post Box


product price: $855.00
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Height 38"
  • Width 14"W
  • Large Spiral 12.5"
  • Front slot 8.5"Wx1.75"H.
  • Back opening 6.5"Wx11.5"H.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 38"
Width 14"W

Details

Large Spiral 12.5"
Front slot 8.5"Wx1.75"H.
Back opening 6.5"Wx11.5"H.

Description

If run-of-the-mill bores you, accept deliveries only in our dapper English-style solid iron Post Box! This freestanding, 136-pound, icon of the British Isles does any Anglophile proud with its royal crowned top and bright red, foundry cast iron charm. Mail slips in through the hinged slot in front and is secure until removed with included key from the hinged back lock-box. Cast directly from an English antique, it's perfect indoors as home decor or to retrieve letters from your sweetheart! 14"Wx121⁄2"Dx38"H. 136 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.