Design Toscano

Boxer Puppy Dog Statue


product price: $62.90
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Weight 3 lbs
  • Application Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use.
  • Height 9"
  • Depth 7.5"
  • Width 7.5"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 9"
Depth 7.5"
Width 7.5"

Details

Weight 3 lbs
Application Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin for both indoor and outdoor use.

Description

Few can deny the tug-at-the-heartstrings draw of this timeless image of man's best friend. Designed in Bagni di Lucca, Italy by the artisans of the renowned Castagna workshop, each Boxer puppy statue is researched for authenticity of breed. The attention to detail in this Boxer puppy dog sculpture is absolutely exquisite, and features finely sculpted "living" eyes. Each dog statue is lovingly made of quality designer resin and then hand-painted by skilled Castagna artisans exclusively for Design Toscano. This Boxer puppy dog figurine is for the "discriminating dog lover" and makes the perfect gift for any canine aficionado. 71⁄2"Wx71⁄2"Dx9"H. 3 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.