Shop All Holiday Decor
Design Toscano
Boston Terrier Holiday Dog Ornament Sculpture
Mfr # JH576302
Zoro # G705381845
product price: $17.75
/ea
$17.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 1.5"
- Application Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin.
- Height 4"
- Width 2.5"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # JH576302
- Zoro # G705381845
- UPC # 846092091522
- Country of Origin China
- Category Holiday Decor
Dimensions
Depth | 1.5" |
Height | 4" |
Width | 2.5"W |
Details
Application | Hand-cast by Toscano artisans using real crushed stone bonded with high quality designer resin. |
Description
With a festive Santa hat and red scarf, this adorable Boston Terrier dog ornament has neither a "bark" nor a "bite" worth worrying over! Our Design Toscano exclusive Boston Terrier dog ornament is realistically sculpted, cast in quality designer resin and hand painted for the "discriminating dog lover". The perfect canine gift for Boston Terrier dog aficionados and a fun way to include your pets in holiday decorating! Be sure to check out our full line of dog breed Christmas ornaments! Approx. 21⁄2"Wx11⁄2"Dx31⁄2"H. 1⁄2 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALCO Vinyl Arm Pad, Full Length, Black, PR (66054BK-A3)
- TRUE Spring, Bin Divider (830315)
- CORE PRODUCTS Foam Roll Positioning Pillow, Standard, 13.5 x 3.75, Black (ROL314)
- VINTIQUEWISE Wooden Stackable Treasure Chest Cargo Crate Style, Light Brown (QI003251.LB)
- DESIGN TOSCANO Honor the Feline: Orange Tabby Holiday Cat Angel Ornament (JH170738)
- DESIGN TOSCANO Miniature Schnauzer Holiday Dog Ornament Sculpture (JH576317)
- DESIGN TOSCANO Boxer Holiday Dog Ornament Sculpture (JH576303)
- DESIGN TOSCANO Santa Claus Sculptural Glass-Topped Holiday Table (EU9285)
- DESIGN TOSCANO Holiday Dog Ornaments, PK 25 (JH95763)
- DESIGN TOSCANO Medieval Helms Totem Holiday Ornament (QS4039)
- BIG BULB Magic Seasons LED Multicolored Flashing Necklace Indoor Christmas Decor (702325)
- Design Toscano Holiday Decor