Shop All Wall Art & Decor
Design Toscano
Bones of the Dinosaur T-Rex Skeleton Wall Sculpture
Mfr # JQ9564
Zoro # G505387276
product price: $102.90
/ea
Free Shipping & Returns
$102.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 16.5"
- Width 8.5"W
- Height 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # JQ9564
- Zoro # G505387276
- UPC # 840798124614
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Depth | 16.5" |
Width | 8.5"W |
Height | 10" |
Description
This huge Tyrannosaurus Rex skeleton is aged to prehistoric perfection! Visitors will think you've just unearthed your very own Jurassic trophy when they lay eyes on your over foot-long, King of the Dinosaurs statue. Sculpted to show dinosaur bones and every one of its colossal, spiky dinosaur teeth, our Design Toscano-exclusive T-Rex is then cast in quality designer resin and hand painted to mimic the fossil remains of this ancient hunter carnivore. You'll want to skull-fully display this raptor predator on the wall amidst your finest animal statues! 81⁄2"Wx161⁄2"Dx10"H. 8 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Adelia Oak Finish Wood and Beige Upholstered Dining Side Chair (133-7335)
- STALWART 12V Heated Car Blanket 2-Pack, Honey, 2PK (75-CAR2017)
- HIRSH INDUSTRIES 15 in W 2 Drawer File Cabinets, Black, Letter (HVF152229BL)
- FLOORTEX Chair Mat 48"x118", for Hard Floor/Carpet (FR1230025EV)
- DESIGN TOSCANO Asian Serenity Garden Stained Glass Window (TF86)
- DESIGN TOSCANO The Emperors Tang Horse Sculpture (AH241384)
- DESIGN TOSCANO The Last Supper Detailed Version, Leonardo Da Vinci Wall Sculpture (EU37012)
- DESIGN TOSCANO The Fairys Helping Hands Accessory Valet (SP140)
- DESIGN TOSCANO The Chariot Procession of the Pharaoh Egyptian Statue (KY546531)
- DESIGN TOSCANO King Arthur's Golden Chalice Gothic Sculpture, PK 2 (CL96121)
- TRADEMARK FINE ART Carissa Luminess 'Transcendence' Canvas Art, 16x47 (ALI25785-C1647GG)
- Design Toscano Wall Art & Decor