Shop All Table Lamps
Design Toscano
Blind Justice, Greek Goddess of Law Table Lamp
Mfr # PD63578
Zoro # G305386912
product price: $261.06
/ea
Free Shipping & Returns
$261.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 28.5"
- Base 5.5"dia.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # PD63578
- Zoro # G305386912
- UPC # 840798137515
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 28.5" |
Details
Base | 5.5"dia. |
Description
Add a classical touch to home or office with this Themis, Greek goddess of justice table lamp. Blindfolded for impartiality and balancing the scales of truth, Themis weighs competing claims in one hand and the sword of decision in the other while she transcends the snakes of injustice at her feet. A welcome escape from harsh ceiling lights, the warm glow beneath the 15-inch diameter, contemporary fabric shade highlights a smart, clean design. Our Basil Street Gallery exclusive is cast in quality designer resin, this elegant work of functional art is individually hand painted in faux bronze tones to set the mood with your 60-watt, type "A" bulb. Switch on socket.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING Track Fixture, Open Back, 50W, 120V (R711 BL)
- ALBEO LEDHiBay, 140W, 17 3/8"L, 17 3/8"W, 8 1/4"H (ABN1024T581DQV23KQW1PK)
- ENBRIGHTEN Seasons Cafe Lights, 24 ft., 12 Bulbs (39511)
- ILC Replacement for Damar 00294k replacement light bulb lamp (00294K DAMAR)
- DESIGN TOSCANO Three Head of Anubis Sculptural Table Lamp (CL76054)
- DESIGN TOSCANO Elegant Slumber Art Deco Illuminated Sculpture (PD60736)
- DESIGN TOSCANO Sarcophagus of King Tutankhamun Table Lamp (CL7924)
- DESIGN TOSCANO Royal Cat Goddess Bastet Sculptural Table Lamp (CL7548)
- DESIGN TOSCANO At Battle's End Sculptural Lamp (CL3659)
- DESIGN TOSCANO Isis Egyptian Sculptural Table Lamp (CL2609)
- CREEKWOOD HOME Oslo 19.5in Power Outlet Base Standard Metal Table Lamp, Brushed Steel, Pink Drum Fabric Shade (CWT-2009-PN)
- Design Toscano Table Lamps