Shop All Wall Art & Decor
Design Toscano
Blessed Virgin Mary of Unconditional Love Religious Statue by artist Evelyn Myers Hartley: Medium
Mfr # QL761397
Zoro # G005390356
product price: $28.90
/ea
$28.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Whites
- Weight 1 lbs
- Depth 3 1/2 Inch
- Width 4 1/2 Inch
- Height 8 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # QL761397
- Zoro # G005390356
- UPC # 840798127578
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Depth | 3 1/2 Inch |
Width | 4 1/2 Inch |
Height | 8 Inch |
Details
Item | Decorative Figure |
Color | Whites |
Weight | 1 lbs |
Material | Resin |
Shape | Specialty |
Description
This isn t a classic religious image of the Blessed Mother, but a softer, slightly more approachable sculptural rendering by beloved artist Evelyn Myers Hartley. Crowned with a halo of contemporary stars, this elegant Virgin Mary statue holds outstretched arms to all. Devoted followers will still recognize the divine mother of Christ in this quality designer resin sculpture with an antique stone finish. Invite the peace and contentment of the Immaculate Mother into your home with this sacred yet contemporary dcor piece available exclusively from Basil Street. Medium: 41⁄2 Wx31⁄2Dx8 H. 1 lb. Large: 6 Wx5 Dx12 H. 3 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUNCYBANDS Little Wiggle Seat Sensory Cushion, Silver (WS27SI)
- HOMELEGANCE Wittenberry Night Stand (1573-4)
- FLASH FURNITURE Duncan Large Natural Faux Sherpa Refillable Bean Bag Chair for Kids and Teens (DG-BEAN-LARGE-SHERPA-NAT-GG)
- ROYAL BASKET TRUCKS X-Frame Bag, 8 Bu, BK Vinyl, Pool Twl (R08-KKX-XPN)
- DESIGN TOSCANO Mountain Landscape, 1895: Canvas Replica Painting: Grande (DA4944)
- DESIGN TOSCANO Lord Ganesha Hindu Elephant God Statue (AL59037)
- DESIGN TOSCANO African Serengeti Tribal-Style Animal Wall Mask: Jaguar (EU34910)
- DESIGN TOSCANO Top Hat Snowman Still Action Die-Cast Iron Coin Bank (SP977)
- DESIGN TOSCANO Puppuccino Puppy Collectible Dog Statue: Red Poodle (HT8750)
- DESIGN TOSCANO Blessed Virgin Mary Bonded Marble Statue (WU74504)
- TRADEMARK FINE ART Moira Hershey 'River Stones II' Canvas Art, 14x19 (WAP00833-C1419GG)
- Design Toscano Wall Art & Decor