Shop All Sconces
Design Toscano
Blackfriar's Gate Wall Torchiere Lamp, PK 6
Mfr # CL92634
Zoro # G105447028
Free Shipping & Returns
$682.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 25"
- Width 8"W
- Depth 9"
- Glass Globe 6" dia.
- Flat surface 3.75"Wx8.5"L.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Design Toscano
- MFR # CL92634
- Zoro # G105447028
- UPC # 846092028320
- Country of Origin China
- Category Sconces
Dimensions
Height | 25" |
Width | 8"W |
Depth | 9" |
Details
Glass Globe | 6" dia. |
Flat surface | 3.75"Wx8.5"L. |
Description
An intricately sculpted dragon talon will seemingly burst through your wall to hold our 6" glass globe aloft in this electric torchiere echoing medieval European legend. Electrify your own castle with a single designer resin work of art or with several mounted to line a corridor. Our wall torchiere features an in-line switch and accepts your 40-watt bulb. 8"Wx9"Dx25"H. 6 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Base Light, 60 W (4PD35)
- ILC Replacement for Dyna-lite Dl-150 replacement light bulb lamp (DL-150 DYNA-LITE)
- KEYSTONE T8 Linear Fluorescent Lamp, KTL-F32T8-835-HP 25PK (KTL-F32T8-835-HP)
- ALEDDRA G2 Emergency LED T8, 15W, 5000K, 4ft (LLT-4-EM-T8-G2-15W-50K)
- DESIGN TOSCANO Enlightening Freedom Bald Eagle Sculptural Electric Wall Sconce (CL80003)
- DESIGN TOSCANO Crown Royale Hanging Pendant Lantern (MH71201)
- BESA LIGHTING Wall Sconce, Dorian 10, Marble, 1x60W Incandescent (118952)
- MAXIM LIGHTING Capitol 1-Light Wall Sconce (2640BKAB)
- PROGRESS LIGHTING 1-Light Sconce, 100 W, Black (P7103-31)
- SUNLITE 1-Light Black LED Outdoor Decorative Light Sconce Fixture, CCT Color Tunable 3000K 4000K 5000K (81435-SU)
- LITHONIA LIGHTING Lithonia Lighting OVWP Sconce LED Sconce W/ Photocell, 4000K, 1200 Lumens, White (OVWP-LED-40K-120-PE-DDB-M4)
- Design Toscano Sconces