Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Black & White Cavalier King Charles Puppy Partner Collectible Dog Statue
Mfr # JQ11206
Zoro # G104384645
product price: $23.90
/ea
$23.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 6 Inch
- Weight 1 lbs
- Width 4 1/2 Inch
- Color Blacks / Whites
- Depth 5 1/2 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # JQ11206
- Zoro # G104384645
- UPC # 840798124454
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Height | 6 Inch |
Width | 4 1/2 Inch |
Depth | 5 1/2 Inch |
Details
Weight | 1 lbs |
Color | Blacks / Whites |
Material | Resin |
Shape | Specialty |
Type | Decorative Figure |
Description
The eyes have it! Few can resist the puppy pleas of a favorite little dog who somehow always manages to tug at the heartstrings. Our Cavalier King Charles is researched for authenticity of breed, sculpted to detail, cast in quality designer resin and then hand painted to get the Tricolor dog statue markings just right. Each collectible canine is lovingly made of quality designer resin exclusively for Design Toscano. Our dog statues are wonderful gifts for yourself or any canine fan! 51⁄2"Wx41⁄2"Dx6"H. 1 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POOLGUARD/ Poolguard-Pbm Industries PGRM-2 Inground Pool Alarm With Remote Receiver. (PGRM2)
- CLASSIC ACCESSORIES Veranda Water-Resistant 19" Round Smoker Grill Cover (73002)
- BONIDE PRODUCTS Moletox II 8 Oz. Corn Pellets Mole & Gopher Killer (697)
- STENS Solid State Module For Briggs And Stratton 440-445 (440-445)
- DESIGN TOSCANO Boston Terrier Puppy Partner Collectible Dog Statue (JQ11232)
- DESIGN TOSCANO German Shepherd Puppy Dog Statue (CF247)
- DESIGN TOSCANO Hooked on Fishing, Fisherman Black Bear Statue (QM2703200)
- DESIGN TOSCANO Barney Two Buckets Garden Gnome Statue (QL153320)
- DESIGN TOSCANO The Meerkat Gang Sculpture: Large (DB32136)
- DESIGN TOSCANO Sparkle the Mystical Magical Resting Unicorn Statue (NE170215)
- INVERNADERO Kinetic Metal Yard Art Garden Flower Motion Spinner Teal Yellow (IN2138810)
- Design Toscano Fountains, Garden Statues & Sculptures