Shop All Fountains, Garden Statues & Sculptures
Design Toscano
Black Forest Bear Pair Sculpture
Mfr # JE228500
Zoro # G304386074
product price: $68.90
/ea
$68.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 14"
- Width 8.5"W
- Large Spiral 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # JE228500
- Zoro # G304386074
- UPC # 846092000173
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Height | 14" |
Width | 8.5"W |
Details
Large Spiral | 7" |
Description
Just back from a romp in the forest, these benevolent bears are ready to welcome your guests to home or garden. Artist William Korn sculpted this work of decorative art with a woodsy, rough-hewn texture, and then cast it in quality designer resin before hand-painting the pair in natural hues. This adorable work is created exclusively for Toscano. 91⁄2"Wx7"Dx151⁄2"H. 4 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Lacing, Mato Heavy Plate 14 Segment -7 5" x1" x1" (A-1701432)
- OREGON Platinum Gatorline SuperTwist Trimmer Line, .080" by 414', 1Lb Donut (20-118)
- PELICAN Cooler (14QT)
- ICON TECHNOLOGIES SKYLIGHT, SL1627W, WHITE (12156)
- DESIGN TOSCANO Earth Witness Buddha Illuminated Garden Fountain: Large (QN164001)
- DESIGN TOSCANO The Arthurian Dragon Statues: Set of Sword & Shield (CL92897)
- DESIGN TOSCANO Peace and Harmony Blue Sea Turtle Statue Set (QL60102)
- DESIGN TOSCANO Saint Francis of Assisi, Patron Saint of Animals Garden Statue (KY1336)
- DESIGN TOSCANO The Bunny Den, Garden Rabbit Statue: Set of Six (QM992008)
- DESIGN TOSCANO Extended Grace Angel Statues: Set of Two (KY930700)
- ALPINE Multi-color Glass 33 in. H Tulip Petals Outdoor Garden Stake (KUR144A)
- Design Toscano Fountains, Garden Statues & Sculptures