Shop All Patio Dining Chairs & Stools
Design Toscano
Black Bear Sculptural Stool
Mfr # JQ7179
Zoro # G404386479
product price: $96.90
/ea
Free Shipping & Returns
$96.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 19.5"W
- Height 11"
- Depth 8.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Design Toscano
- MFR # JQ7179
- Zoro # G404386479
- UPC # 846092098316
- Country of Origin China
- Category Patio Dining Chairs & Stools
Dimensions
Width | 19.5"W |
Height | 11" |
Depth | 8.5" |
Description
Perfect at the feet of any great outdoorsmen, you'll now ask guests to "take a seat" and then provide one with smart lodge style! Both decorative and functional, our Design Toscano exclusive is imaginative bear sculpture you can actually sit on. Cast in quality designer resin and individually hand-painted one bear statue at a time, our collectible bear stools are perfect in multiples gathered for friends on a deck or strategically placed safely around a creative family campfire! 191⁄2"Wx81⁄2"Dx11"H. 10 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALISH Sanitary Shovel, Polypropylene Blade, 36 in L Yellow Polypropylene Handle (62436)
- MARSHALLTOWN Power Screed Head, Honda 4 Stroke, 3.5HP (SW100H)
- WATER TECH All Purpose Filter Bag (P32X022AP)
- TENAX Multipurpose Net 3X50 (60041989)
- FLASH FURNITURE Mint Green Metal Indoor-Outdoor Barstool with Back, 30" High (4-ET-3534-30-MINT-GG)
- FLASH FURNITURE Copper Metal Indoor-Outdoor Barstool with Back, 30" High (4-ET-3534-30-POC-GG)
- FLASH FURNITURE 4PK 30" High Silver Metal Indoor-Outdoor Barstool (4-CH-31320-30GB-SIL-GG)
- FLASH FURNITURE 30" High Red Metal Indoor-Outdoor Barstool (CH-31320-30GB-RED-GG)
- FLASH FURNITURE Green Metal Indoor-Outdoor Stackable Chair (4-CH-31230-GN-GG)
- ALATERRE FURNITURE Asti All-Weather Wicker 3-Piece Outdoor Dining Set with 30"H Table with Glass Top and Two Chairs (AWWF056FF)
- FLASH FURNITURE 4PK Brown Outdoor Stack Chair w/ Flex Material (4-JJ-303C-B-GG)
- Design Toscano Outdoor Chairs